Shop Watts
Main product image of FBV-3C, 1/2" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom

FBV-3C, 1/2" Full Port Threaded Ball Valve

Brand:
Watts
SKU:
0547102
Rating:
(2)
Q&A:
(0)
FBV-3C, 1/2" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom
$10.42 each
BOX UP & SAVE 5%
$198.20 box of 20
$9.91 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Size: 
1/2"
Connection Method: 
Threaded

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Full Port Threaded Ball Valve
Brand:
Bluefin
SKU:BVT050-NP
(57)
Order by today, receive 436 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Series FBV-3C 2-piece, full port, brass ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle.

Features
  • CSA approved threaded valves only 1/4" to 3" (15 to 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 to 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated brass ball
  • Valves comply to MSS-SP-110 standard
  • Recommended for open/close applications

Temperature
Water Temperature Range: -40ºF to 400ºF (-40ºC to 204ºC)

Specs

–
Size:

1/2"

WOG:

600

Material:

Brass

Max Pressure (PSI):

150

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Handle Style:

Lever

Valve Construction:

2 piece

Port Type:

Full Port

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Material
Max Pressure (PSI)
Connection Type
CURRENT ITEM
Product Image of FBV-3C, 1/2" Full Port Threaded Ball Valve
FBV-3C, 1/2" Full Port Threaded Ball Valve
SKU: 0547102
(2)
1/2"
600
Brass
150
FNPT x FNPT
1/2"
600
Brass
175
FNPT x FNPT

You May Also Need

FBV-3C, 1" Full Port Threaded Ball Valve
SKU: 0547104
Watts

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Purchased these before and will again.

Great valve - good price!
JEP
fort lauderdale, fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Inline shut off valve, smooth operation
Al the Farmer
Staten Island NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy