Apply to be a TradeMaster!
Main product image of LFFBVS-3C-M1, 1-1/4" Full Port Sweat Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBVS-3C-M1, 1-1/4" Full Port Sweat Ball Valve, Lead Free

Brand:
Watts
SKU:
88005703
Rating:
(6)
Q&A:
(1)
LFFBVS-3C-M1, 1-1/4" Full Port Sweat Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$40.04 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
Connection Method: 
Sweat

This item replaces: 0555113

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1-1/4"

Max Pressure (PSI):

150

WOG:

600

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Connection Type
1-1/4"
150
600
Brass
C x C
1-1/4"
175
600
Brass
C x C

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy again and again .

This is a very impressive valve heavy and strong and it works great .
Govsjag
Gary, In.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recomend this product will buy it again

I used it for the house main water supply line
Me
Vail az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product highly recommended
Me
Corona de Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

Very good product, easy to use with the 1/4 turn handle. Highly recommended this product.
Me
Vail Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Well made lasts a long time with no issues.
Radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

work as designed
Joe
Long Island Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used on the return/supply lines of a boiler?

Asked by KIDKNEE 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, These may be used in boiler supply and return piping. They are able to handle the temperature and pressure requirements.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy