Apply to be a TradeMaster!
Main product image of LFFBVS-3C-M1, 1-1/2" Full Port Sweat Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBVS-3C-M1, 1-1/2" Full Port Sweat Ball Valve, Lead Free

Brand:
Watts
SKU:
88005704
Rating:
(4)
Q&A:
(0)
LFFBVS-3C-M1, 1-1/2" Full Port Sweat Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$59.76 each
In Stock
In Stock
Get 200 Mon, Nov 23
Order by today, receive Monday

This item replaces: 0555114

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1 1/2 inch 2-piece full port lead free ball valve is used in residential, commercial, and industrial applications for potable water and a full range of liquids and gases. It features a lead free brass body with solder end connections, bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated lead free brass ball, lead free brass adapter and steel handle. Certified NSF-61/ANSI 8, UL listed, and FM approved.

Features:
  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8, UL Listed, FM Approved

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Lead Free Copper Silicon Alloy
    • Brand: Watts
    • Buy American Act Compliant: NO
    • Control Type: Lever Handle
    • Inlet Connection Size: 1 1/2 IN
    • Inlet Connection Size-Metric: 40 MM
    • Inlet Connection Type: Socket
    • Lead Free: YES
    • Maximum Temperature-Fahrenheit: 400
    • Minimum Temperature - Celsius: -18.00
    • Minimum Temperature-Fahrenheit: 0
    • Outlet Connection Size: 1 1/2 IN
    • Outlet Connection Type: Socket
    • Part Number: 88005704
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: LFFBV-3C-M1
    • Stem Packing Material: PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: PTFE
    • Valve Style: 2-piece
    • WOG Rating: 600 PSI

Specs

–
Size:

1-1/2"

Max Pressure (PSI):

150

WOG:

600

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Connection Type
1-1/2"
150
600
Brass
C x C

You May Also Need

LFFBVS-3C-M1, 2" Full Port Sweat Ball Valve (Lead Free)
SKU: 88005705
Watts

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked Great

Used Watts Valves For Years. They Have A Good Reputation
Sam
Lima
3 years ago
Was this review helpful to you?

Watts makes really good stuff.

Well known brand. Supply house sent parts quickly and seamlessly.
Stuts
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Soldered easily, works smoothly and no leaks.
Paul P
Just outside Chicago, there's Illinois.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Valve

Installed these valves on a Varmebaronen System with thermal storage. Used gate valves earlier to save a few bucks but decided it wasn't worth it. Got these instead to shut off supply and return lines after the tanks. I didn't need the lead free either. Shipping is always fast. I could order parts and get them to my door cheaper and faster than the plumbing supply companies that provide delivery to local plumbers.
PXR
Central PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy