Shop Watts
Main product image of 3/4" Press Residential Purge Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Residential Purge Valve (Lead Free)

Brand:
Watts
SKU:
88009101
Rating:
(0)
Q&A:
(0)
3/4" Press Residential Purge Valve (Lead Free)
Magnifying glass
Hover image to zoom
88009101 has been discontinued
Discontinued August 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 3/4" Press residential purge and balancing valve is used in heating applications to facilitate removal of air from heating zones on initial fill and to control water flow through a circulation loop. It also serves as a shutoff valve and a drain valve for each zone or loop. This valve consists of a one-piece brass body with brass drain, plated brass ball, virgin PTFE seats, hose thread connection for purging, iron handle, and press end connections. It provides high volume purging, accurate balancing, a positive drip-tight shutoff and is ideal for use in hydronic heating loops.

Features:
  • 1/2 IN purge port
  • Press connections
  • Tethered purge port cap
  • Full port ball valve
Specifications:
  • Body Material: Brass
  • Buy American Act Compliant: No
  • Inlet Connection Size: 3/4"
  • Inlet Connection Size-Metric: Does Not Apply To Product
  • Inlet Connection Type: Press
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 250
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Press
  • Vacuum Breaker: No

Specs

–
Size:

3/4"

Port Type:

Full Port

Material:

Brass

Connection Method:

Press

Lead Free:

Yes

Connection Type:

Press x Press

Features:

Hose Drain

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Port Type
Material
Connection Method
Lead Free
CURRENT ITEM
Product Image of 3/4" Press Residential Purge Valve (Lead Free)
3/4" Press Residential Purge Valve (Lead Free)
SKU: 88009101
3/4"
Full Port
Brass
Press
Yes
3/4"
Full Port
Brass
Press
Yes