Apply to be a TradeMaster!
Main product image of 1" Press Residential Purge Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Press Residential Purge Valve (Lead Free)

Brand:
Watts
SKU:
88009102
Rating:
(0)
Q&A:
(0)
1" Press Residential Purge Valve (Lead Free)
Magnifying glass
Hover image to zoom
$77.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1" Press residential purge and balancing valve is used in heating applications to facilitate removal of air from heating zones on initial fill and to control water flow through a circulation loop. It also serves as a shutoff valve and a drain valve for each zone or loop. This valve consists of a one-piece brass body with brass drain, plated brass ball, virgin PTFE seats, hose thread connection for purging, iron handle, and press end connections. It provides high volume purging, accurate balancing, a positive drip-tight shutoff and is ideal for use in hydronic heating loops.

Features:
  • 1/2 IN purge port
  • Press connections
  • Tethered purge port cap
  • Full port ball valve
Specifications:
  • Body Material: Brass
  • Buy American Act Compliant: No
  • Inlet Connection Size: 1"
  • Inlet Connection Size-Metric: Does Not Apply To Product
  • Inlet Connection Type: Press
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 250
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Press
  • Vacuum Breaker: No

Specs

–
Size:

1"

Port Type:

Full Port

Material:

Brass

Connection Method:

Press

Lead Free:

Yes

Connection Type:

Press x Press

Features:

Hose Drain

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Port Type
Material
Connection Method
Lead Free
1"
Full Port
Brass
Press
Yes
3/4"
Full Port
Brass
Press
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy