Apply to be a TradeMaster!
Main product image of 2" Threaded High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom

2" Threaded High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)

Brand:
Webstone
SKU:
H-41417WHV
Rating:
(0)
Q&A:
(0)
2" Threaded High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom
$234.34 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2"
Connection Type: 
Threaded
Features: 
Drain & Rotating Flange
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • FIP × Rotating Flange
  • 600 PSI

Specs

–
Features:

Drain & Rotating Flange

Size:

2"

Connection Size:

2"

Connection Type:

Threaded

Material:

Brass

Type:

High Velocity

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy