Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

Brand:
Webstone
SKU:
31703WSSW
Rating:
(6)
Q&A:
(3)
3/4" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$20.83 each
BOX UP & SAVE 5%
$197.70 box of 10
$19.77 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"1"
Connection Type: 
Expansion PEX x Expansion PEX

MANUALS (1)


This item replaces: H-31703WSSW

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-31703WSSW, 3/4" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

Specs

–
Size:

3/4"

Features:

T-Handle

Body Pattern:

Straight

Lead Free:

Yes

Material:

Brass

Handle Style:

T-Handle

Tubing Compatibility:

PEX

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Lead Free
Material
Port Type
CURRENT ITEM
3/4"
Straight
Yes
Brass
Full Port
3/4" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV075
3/4"
Straight
Yes
Brass
Full Port

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great quality products

Best go to place that I have found for PEX supplies.
Chazz
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Webstone

Been a fan of propex for many moons . Been buying from supply house since they were pex supply . Webstone makes so many variations of fittings , valves and much more . With these 3 things in my tool box .... my job is easier
plumb loco
NEPA
5 years ago
Was this review helpful to you?

Yes great stop

Use these stops inside and outside.
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works every where. Water heater, in ground, inline.
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working as expected

Seems a high quality 1/4 turn ball valve for a resonable price.
Lone star
Upstate, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Valve

Glad other vendors are finally coming out with ASTM 1960 (ProPex) type valves. Quality at a far more reasonable price. This valve with the winged handle gives plenty of leverage for easy operation on a PEX line.
Roy
Brewster, NY
10 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this acceptable for drinking water applications?

Asked by Hammy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes this ball valve is compatible with a potable water system.

Was this review helpful to you?

Q: Does this valve have the propex fitting on both ends?

Asked by Daniel 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?

Q: is this designed to be used with the Uponor/Wirsbo system of pex

Asked by michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this ball valve accepts the Uponor/Wirsbo Propex expansion pex fittings for 3/4" pex.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy