Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

Brand:
Webstone
SKU:
31702WSSW
Rating:
(4)
Q&A:
(0)
1/2" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$14.42 each
BOX UP & SAVE 7%
$134.40 box of 10
$13.44 each
In Stock
In Stock
Get 84 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
1/2"3/4"1"
Connection Type: 
Expansion PEX x Expansion PEX

MANUALS (1)


This item replaces: H-31702WSSW

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-31702WSSW, 1/2" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

Specs

–
Size:

1/2"

Features:

T-Handle

Body Pattern:

Straight

Lead Free:

Yes

Material:

Brass

Handle Style:

T-Handle

Tubing Compatibility:

PEX

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Lead Free
Material
Port Type
CURRENT ITEM
1/2"
Straight
Yes
Brass
Full Port
1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV050
1/2"
Straight
Yes
Brass
Full Port

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great addition to the expansion valves

The only reason I didn't give this valve 5 stars is that it doesn't have a track record yet, being a relatively new offering. The "T" handle is nice and being stainless is ESSENTIAL in my coastal environment. As with all the ProPEX / Expansion stuff it's high quality and works flawlessly. This is a GREAT OPTION to the very nice - but pricey - Uponor offerings.
Chief ScrewUp
Dauphin Island, AL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Used in recirculation loop.
PRC
SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve, good value

Makes for a neat installation when coupled with PEX expansion fittings
John T.
Lakeside Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor shut off valves

I used these recently on the water supply lines to a kitchen faucet. Easy grip handles and ease of installation make these a great buy.
John
Cleveland, OH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy