Apply to be a TradeMaster!
Main product image of 1" Threaded Isolator Circulator Pump Install Kit (High Velocity)
Magnifying glass
Hover image to zoom

1" Threaded Isolator Circulator Pump Install Kit (High Velocity)

Brand:
Webstone
SKU:
40414HVKIT
Rating:
(0)
Q&A:
(0)
1" Threaded Isolator Circulator Pump Install Kit (High Velocity)
Magnifying glass
Hover image to zoom
$121.88 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Size: 
1"
Connection Type: 
Threaded
Features: 
Standard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-40414HVKIT, 1" Threaded Isolator Circulator Pump Install Kit (High Velocity)

1" IPS Isolator Circulator Pump Install Kit (High Velocity)

Includes: Isolator & Isolator w/ Drain
FP BR Valve
600 WOG
w/ Bonus Wing Style T-handle, bolts, nuts & flange gaskets

Specs

–
Size:

1"

Features:

Standard

Product Type:

Installation Kit

Connection Size:

1"

Type:

High Velocity

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy