Apply to be a TradeMaster!
Main product image of 1" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

1" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
H-41414HVKIT
Rating:
(2)
Q&A:
(0)
1" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$121.88 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No

Description

–
These valves have revolutionized the installation of circulator pumps. Our original Isolator Uni-Flange Ball Valve design has evolved into the largest flanged ball valve program in the industry today

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE CIRCULATOR PUMP INSTALLATION KIT
  • Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts
  • FIP × Rotating Flange
  • 600 PSI
  • Conical inlet to minimize turbulence
  • Fits virtually any standard circulator pump
  • Available slotted holes for high velocity pumps
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Lead-Free

Specs

–
Size:

1"

Features:

Rotating Flange

Connection Size:

1"

Connection Type:

Threaded

Material:

Brass

Type:

High Velocity

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Price. Arrived quickly and in good condition.

No comments, really. The flange set arrived in good condition.
RCD
Newark, DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great for mounting pumps on the back of the wood boiler
Shane
Bay City Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy