| Size: | 3/8" |
|---|---|
| Connection Method: | Threaded |
| Connection Type: | MPT x FPT |
| Features: | Standard |
| Lead Free: | Yes |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Handle Style: | Lever |
| Material: | Brass |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |
Be the first to write a review.