Apply to be a TradeMaster!
Main product image of 1" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40534W
Rating:
(3)
Q&A:
(0)
1" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$40.83 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40534W, 1" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

1" MIP x FIP Full Port Forged Brass Ball Valve with Reverse Handle & Adj Packing Gland - 600 WOG/150 WSP

Specs

–
Size:

1"

Connection Method:

Threaded

Connection Type:

MPT x FPT

Features:

Standard

Lead Free:

Yes

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

Lever

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Brass Tee (Lead Free)
SKU: BRT100
Bluefin

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Poor Quality

Purchased 2 of these January of '17 installed them and less than 18 months later they're leaking at the seam and the valve pack. They were installed on a hot water heater that is "out of sight" and must have been dripping for some time as they have dripped down and caused a significant amount of additional damage. Would not recommend.
CBH Contracting
Pittsburgh, PA
8 years ago
Was this review helpful to you?

Top quality product

Nothing to say but worked perfect for my application.
Keven
Selinsgrove pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need better parts QC

Purchased 17 brass fittings for a backflow installation job. Ended up with a river leak between the mpt end of a valve and the fpt end of a union, plus a pinhole leak in the middle of a nipple. Replacement parts bought locally fixed the problem but the additional time and money more than offset any savings gained from lower web prices. I may be naive on this point, but defect rates of 10 to 15% on parts seems high, especially for parts that cost as much as these do. In summary- great service, but supply chain QC needs work.
DIY Homeowner
Livermore, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy