| Size: | 1-1/4" |
|---|---|
| Features: | Rotating Flange |
| Material: | Brass |
| Connection Size: | 1-1/4" |
| Connection Type: | Threaded |
| Type: | Isolation Flange |
| Lead Free: | Yes |
yes they will those use a standard flange.
Yes it will except the 0012.
Flange gaskets must be purchased separately. They normally come with the circulator pump.
Separated Sent from my iPhone
gaskets come with pumps. if you need additional gaskets you will have to purchase them seperatley
Yes, these flanges fit that pump.
Yes the Webstone flanges will work with the Wilo Star 30F
Item 40404 measures 4-1/8" from end to end.
Yes, they will.
Yes, they will.