Apply to be a TradeMaster!
Main product image of 2" Threaded Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom

2" Threaded Round Isolator w/ Detachable Rotating Flange

Brand:
Webstone
SKU:
41407HV-RF400
Rating:
(0)
Q&A:
(0)
2" Threaded Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom
$190.03 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2"
Connection Type: 
Threaded
Threaded
Features: 
Rotating Flange
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"

Description

–
Webstone H-41407HV-RF400, 2" Threaded Round Isolator w/ Detachable Rotating Flange

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • Adjustable packing glad, nuts & bolts
  • Fits high efficiency variable speed pumps
  • IPS x Rotating Flange
  • 600 WOG
  • ISO 9001 - Patent Pending

Accessory for:
  • Armstrong 182202-653
  • Armstrong 182202-654
  • Armstrong 182212-645
  • Armstrong 182212-646
  • Bell & Gossett Ecocirc XL 15-75, XL 20-140, XL 40-200
  • Wilo Stratos 2085594

Specs

–
Size:

2"

Features:

Rotating Flange

Material:

Brass

Connection Size:

2"

Connection Type:

Threaded

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy