Apply to be a TradeMaster!
Main product image of 3/4" IPS x Rotating Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

3/4" IPS x Rotating Flange Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
41413KIT
Rating:
(3)
Q&A:
(0)
3/4" IPS x Rotating Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$121.23 each
In Stock
In Stock
Get 3 Tue, Nov 24
Size: 
3/4"
3/4"1"1-1/4"
Connection Type: 
Threaded
Features: 
Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3/4"

Description

–
Webstone H-41413KIT, 3/4" IPS x Rotating Flange Isolator Circulator Pump Install Kit

3/4" IPS x Rotating Flange Isolator Circulator Pump Install Kit

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41413WKIT is recommended.

3/4" IPS Isolator Circulator Pump Install Kit w/ Rotating Flange

Includes Isolator and Isolator w/ Drain with 2 Full-Faced Flange Gaskets & Bonus Wing Style T Handle(s), Nuts & Bolts

Specs

–
Features:

Rotating Flange

Size:

3/4"

Product Type:

Installation Kit

Connection Type:

Threaded

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product and have done so

The flange isolator circulator pump concept is an excellent one, and is an old idea that has been executed in good quality by Webstone. The "rotating flange" part has the potential to add to the usefulness of the product. However, due to the constraints of the 3/4" size, the circulator mounting bolts on one hand and the handle opening and closing clearances on the other severely restrict the positioning of the rotating flange as to make it not worth the trouble. The one inch size is a little better, but still restricted in some orientations. It seems that only once you get the 1-1/4" size of this product, do the clear advantages of the rotating flange manifest themselves.
Gordo
Towson, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery! Product as promised!

Easy to install, great product!
Dominator
Plattsburgh, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Used for zone pump install. Easy to use and allows easy positioning of the pump with the moveable center of flange.
Jason G
Traverse City, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy