Apply to be a TradeMaster!
Main product image of 3/4" IPS x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
3/4" IPS x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$106.86 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3/4"

Description

–
Webstone H-40413KIT 3/4" IPS x Flange Isolator Circulator Pump Install Kit

Includes: Isolator & Isolator w/ Drain
FP BR Valve
600 WOG
w/ Bonus Wing Style T-handle, bolts, nuts & flange gaskets

Specs

–
Features:

Standard

Size:

3/4"

Product Type:

Installation Kit

Connection Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Connection Size
Connection Type
CURRENT ITEM
Product Image of 3/4" IPS x Flange Isolator Circulator Pump Install Kit
3/4" IPS x Flange Isolator Circulator Pump Install Kit
SKU: 40413KIT
(4)
3/4"
Installation Kit
3/4"
Threaded
3/4" Threaded Isolation Flange Circulator Pump Install Kit w/ Hose Drain
SKU: IFTH075KIT
3/4"
Installation Kit
3/4"
Threaded

You May Also Need

3/4" Threaded Swing Check Valve, Lead Free
SKU: SCT075
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Quick delivery. As described.
Nick
NY NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great idea-Great design

WEBSTONE!!!!! I use their stuff when ever I can-I look for ways to use the Pro Pal valves to isolate and purge heating zones. The ones here are with flanges--same idea. Saves a lot of work and makes a lot of sense.
Tony
VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

They work great look good and function perfectly
Rob
Waterford NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LESS WORK

COMBINE THESE WITH TACO 007 IFC.. WINNING COMBO THESE ELIMINATE ALL THE ASSY.& PIECES OF BOILER DRAINS AND BALL VALVES AND TEES
TUDDS
VAN BUREN, MAINE
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy