Apply to be a TradeMaster!
Main product image of 1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom

1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve

Brand:
Webstone
SKU:
41685
Rating:
(13)
Q&A:
(0)
1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom
$9.38 each
BOX UP & SAVE 5%
$89.00 box of 10
$8.90 each
In Stock
In Stock
Get 1,076 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/8"
1/8"1/4"1/4" x 1/8"
Connection Type: 
FNPT x MNPT

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41685, 1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve Pet Cock Style with Viton O-Ring - 600 WOG/125 WSP

Specs

–
Connection Type:

FNPT x MNPT

Size:

1/8"

Connection Method:

Threaded

Features:

Mini Ball Valve

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Connection Method
Features
Handle Style
FNPT x MNPT
1/8"
Threaded
Mini Ball Valve
Lever
1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve
SKU: BVT018MF-NP
FNPT x MNPT
1/8"
Threaded
Mini Ball Valve
Lever

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

!/8" Mini ball valves

Since I seem to replace a few Hy-vents every heating season I've decided to install these mini ball valves on each Hy-vent. I makes changing the vents much easier.
Bill
Kreamer, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't hesitate buying from SupplyHouse.com

excellent quality with great price, with lighting fast delivery. SupplyHouse is the best of the best
Gus
Highland,NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will be buying more of these.

very well made and the price was amazing
Peter
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super awesome

Small and compact, ther work in any orientation!
Satch
Vail, Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Positive on off.
Tikigeorge
Phillipsburg,NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Little Valve

I put these on my sprinkler system vacuum breaker. Easy turn on-off!
wellvideo
Castle Rock Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

valve saves lots of time

Screw in one of these 1/8" ball valves wherever you use a high vent. Valve it off whenever the times comes to replace a leaking hi vent. No mess, no system draining down and no air purging. Note: Depending on the type of hi vent you use sometimes you need to screw into the valve a short 1/8 nipple and 1/8 coupling first.
brandx35
NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Isolation Valve

Handy little valve to isolate a "can" vent on boiler systems. This allows quick replacement without draining the system.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?

Quick and Reasonable shipping charges.Will be buying again.

In stock and at my door in 3 days. Great Job
Just1dude
St. Paul, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good little ball valve

Ball valves this small are hard to find locally, but supplyhouse.com had 'em in stock and got one to me promptly. I used it to replumb the oil drain on my air compressor and I have no doubt it will last as long as the compressor. It's a good, well made part.
ZBeard
Maineville, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy