Shop Resideo Sale
Main product image of 1-1/2" Sweat Isolator Flange
Magnifying glass
Hover image to zoom

1-1/2" Sweat Isolator Flange

Brand:
Webstone
SKU:
50406
Rating:
(18)
Q&A:
(4)
1-1/2" Sweat Isolator Flange
Magnifying glass
Hover image to zoom
$85.21 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Used With
2 Bolt Flanged Circulator Pumps

Description

–
Webstone H-50406, 1-1/2" Sweat Isolator Flange

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet. This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland.

Specs

–
Size:

1-1/2"

Features:

Standard

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Features
Material
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1-1/2" Sweat Isolator Flange
1-1/2" Sweat Isolator Flange
SKU: 50406
(18)
1-1/2"
Standard
Brass
1-1/2"
Sweat
1-1/2"
Standard
Brass
1-1/2"
Sweat

You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

This is my second 1" isolator I have bought they work great.

I use the same isolator that has two flanges for the bottom of pump and this one on the top. Best way to keep air out for pump removal. Well worth the money.
Kendo
Mpls MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use a lot of these flanges

A labor saver and great for maintenance
Link
Scranton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product
Les
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product matched with excellent service!

This is a great alternative to using the standard cast iron flange set with separate isolator valves. This is a solid brass flange set with integrated isolation valves making changing circulator pumps a breeze for the future. Supply house ship this unit same day and it arrived very promptly. Thank you!
Will
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product for the job, would buy again

easy to install
RyeJag
Rye, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Isolator flanges allow easy pump replacement

Every pump that gets a lot of use will eventually fail. Having an isolating flange means the system does not have to be drained for the replacement. An isolation flange also eliminates the need for ball valves for flushing and purging the system.
EHutch
Plainfield, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great way to isolate a circulator pump.
Radiant Heat Guy
apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied customer.

The service- immediate packaging and shipping, no charge shipping, and overall pricing is amazing. I am very, very satisfied with the company and their work ethic. This applies to everything I have ordered so far.
Smitty
Wheat Ridge, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy

Makes changing the circulator a piece of cake
Joe
Kingwood W.V.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best flange out there

Great price
Joe
Kingwood
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do these come with the gaskets?

Asked by DJ 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it only comes with a Wing style "T" handle, mounting nuts and bolts

Was this review helpful to you?

Q: Is there 2 flanges total as you would need one for each side of the circulator or just one? Thanks

Asked by jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Currently this is sold as an individual flange. This allows you to mix and match options such as drains or connection type.

Was this review helpful to you?

Q: Are these flanges compatable with cast iron pumps, even though they are not specifically labeled dialectric flanges?

Asked by Brian 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are.

Was this review helpful to you?

Q: Are these flanges as well as the 1" and 3/4" flanges compatible with Grundfos UPS15-58FC pumps?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are compatible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy