Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Isolator w/ Drain - High Velocity
Magnifying glass
Hover image to zoom

1-1/4" Sweat Isolator w/ Drain - High Velocity

Brand:
Webstone
SKU:
50415HV
Rating:
(1)
Q&A:
(1)
1-1/4" Sweat Isolator w/ Drain - High Velocity
Magnifying glass
Hover image to zoom
$135.44 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-50415HV, 1-1/4" Sweat Isolator w/ Drain - High Velocity

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet.

Specs

–
Features:

Drain

Size:

1-1/4"

Connection Size:

1-1/4"

Connection Type:

Sweat

Type:

High Velocity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good value.

This did everything I expected short of 1 issue i thought it would resolve. I bought and installed this because I expected having a drain this would give me a way to properly winterize my secondary boiler without having to use glycol / antifreeze. However i still ended up having a split valve. I am guessing that there was still water between the flange and where the valve closes, because that is right where this valve has split on me. I can't really fault the valve on this since it doesnt say it prevents such issues. I still think this is a great valve for multiple applications ( lol perhaps a convenient way to introduce glycol into a boiler )
Tdiguy
Assonet MA
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a single valve or a pair?

Asked by Kurt 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Hello, it is one valve with a drain on the side

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy