Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom

1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

Brand:
Webstone
SKU:
51415HV
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom
$88.88 each
In Stock
In Stock
Get 1 Tue, Oct 6

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-51415HV, 1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51415WHV is recommended.

1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG

Specs

–
Size:

1-1/4"

Features:

Drain & Rotating Flange

Connection Size:

1-1/4"

Connection Type:

Sweat

Type:

High Velocity

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy