Apply to be a TradeMaster!
Main product image of 1/2" PEX x Sweat Ball Valve with Wing Handle
Magnifying glass
Hover image to zoom
1/2" PEX x Sweat Ball Valve with Wing Handle
Magnifying glass
Hover image to zoom
$12.40 each
BOX UP & SAVE 5%
$117.80 box of 10
$11.78 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Pressure Rating
600 psi, 210 PSI @ 250ºF
Product Highlight: Fitting System Compatibility
Clamp, Crimp

Description

–
Webstone H-50682 1/2" PEX x Sweat Ball Valve with Wing Handle

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Specs

–
Size:

1/2"

Connection Type:

C x PEX

Handle Style:

T-Handle

Valve Construction:

1 piece

Material:

Brass

Pressure Rating:

600 psi

210 PSI @ 250ºF

Features:

Standard

Fitting System Compatibility:

Clamp

Crimp

Max Temp (F):

250°F

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Handle Style
Material
Features
1/2"
C x PEX
T-Handle
Brass
Standard
1/2" x 1/2"
C x PEX
T-Handle
Brass
Standard
1/2" x 1/2"
C x PEX
T-Handle
Brass
Standard

You May Also Need

1" Sweat Isolator Flange
SKU: 50404
Webstone

Product Reviews

3 out of 2 reviews
3
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Poor quality

I bought two pex ball valves one had a small pin hole right out of the bag
Marc
Meriden ct.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Webstone" great valve

This is the only way to go if you are making up your own manifolds for heating! Great price - great product!
59Fairlane
Elkins WV
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy