Shop Resideo Sale
Main product image of 1-1/2" Sweat Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (High Velocity)
Magnifying glass
Hover image to zoom

1-1/2" Sweat Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (High Velocity)

Brand:
Webstone
SKU:
51406HV
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (High Velocity)
Magnifying glass
Hover image to zoom
$97.43 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/2"
Connection Type: 
Sweat
Features: 
Rotating Flange
DrainDrain & Rotating FlangeRotating FlangeStandard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

–
Webstone H-51406HV, 1-1/2" Sweat Full Port Brass Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange (High Velocity)

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51406WHV is recommended.
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • SWT x Rotating Flange
  • For standard and high velocity pumps

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Specs

–
Features:

Rotating Flange

Size:

1-1/2"

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy