Shop Resideo Sale
Main product image of 1" Sweat Isolator w/ Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom
1" Sweat Isolator w/ Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom
$49.59 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
Connection Type: 
Sweat
PressSweatThreadedThreaded x Press
Features: 
Rotating Flange

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-51404HV 1" Sweat Isolator w/ Rotating Flange - High Velocity

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51404WHV is recommended.

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Specs

–
Size:

1"

Features:

Rotating Flange

Connection Size:

1"

Connection Type:

Sweat

Type:

High Velocity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Sweat PRO-PAL Full Port Ball Valve w/ Drain
SKU: 50614
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The item was just what i wanted

I am using the item in installing heat in my garage
Jc
Nokomis, ill
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rotating Flange

Rotating flanges made it easy to position shutoff handle were I needed without worrying about flange holes. Only problem was retainig ring on one unit needed adjustment. Would definitely use it again.
Elkjr
Trout Run. Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy