Shop Resideo Sale
Main product image of 3/4" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange

Brand:
Webstone
SKU:
H-51403HV
Rating:
(0)
Q&A:
(0)
3/4" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
$44.08 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
Sweat
Features: 
Rotating Flange
DrainDrain & Rotating FlangeRotating FlangeStandard

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • SWT × Rotating Flange
  • 600 PSI

Specs

–
Features:

Rotating Flange

Size:

3/4"

Connection Size:

3/4"

Connection Type:

Sweat

Material:

Brass

Type:

High Velocity

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Connection Type
Material
Type
CURRENT ITEM
Product Image of 3/4" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
3/4" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
SKU: H-51403HV
3/4"
3/4"
Sweat
Brass
High Velocity
3/4"
3/4"
Sweat
Brass
High Velocity

You May Also Need

1" SWT Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange
SKU: 51404
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy