Apply to be a TradeMaster!
Main product image of 1" Threaded x Press x Rotating Flange High Velocity Isolator
Magnifying glass
Hover image to zoom

1" Threaded x Press x Rotating Flange High Velocity Isolator

Brand:
Webstone
SKU:
81424HV
Rating:
(0)
Q&A:
(0)
1" Threaded x Press x Rotating Flange High Velocity Isolator
Magnifying glass
Hover image to zoom
$181.95 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1"
1"
Connection Type: 
Threaded x Press
Features: 
Drain & Rotating Flange
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded x Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Webstone H-81424HV, 1" Threaded x Press x Rotating Flange High Velocity Isolator

Features
  • Full Port Forged Brass Uni-Flange Ball Valve w/ 4-Way Selectable Flow Path Plugged FIP Ports, Adjustable Packing Gland, Nuts, Bolts, & Flange Gasket
  • 250 CWP/250° F Max

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Connection Type:

Threaded x Press

Type:

High Velocity

Connection Size:

1"

Max Temp (F):

250°F

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy