Apply to be a TradeMaster!
Main product image of 1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom

1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

Brand:
Webstone
SKU:
51414HV
Rating:
(2)
Q&A:
(0)
1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom
$73.47 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Type: 
Sweat
Features: 
Drain & Rotating Flange
DrainDrain & Rotating FlangeRotating FlangeStandard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-51414HV 1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51414WHV is recommended.

1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG

Specs

–
Features:

Drain & Rotating Flange

Size:

1"

Connection Size:

1"

Connection Type:

Sweat

Type:

High Velocity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Connection Size
Connection Type
Type
CURRENT ITEM
Product Image of 1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
1" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity
SKU: 51414HV
(2)
Drain & Rotating Flange
1"
1"
Sweat
High Velocity
Drain & Rotating Flange
1"
1"
Sweat
High Velocity

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

These are handy
Duddles58
Rapid City sd
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

These are great for filling a heating system
Duddles 58
Rapid City sd
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy