Apply to be a TradeMaster!
Main product image of 1-1/2" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
81706W
Rating:
(2)
Q&A:
(0)
1-1/2" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$98.53 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-81706W 1-1/2" Press Full Port Forged Brass Ball Valve (Lead Free)

Features
  • Adjustable Packing Gland
  • Lead Free

Specs

–
Size:

1-1/2"

Features:

Standard

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Lead Free
1-1/2"
Press
Press x Press
Brass
Yes
1-1/2"
Press
Press x Press
Brass
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well made ballvalves

I'm pleased with these ballvalves.
Wayne E.
Fuquay Varina, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect shut off valve

Great product for the price and quality..
Eddie
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy