Shop Resideo Sale
Main product image of 1" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom

1" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free

Brand:
Webstone
SKU:
H-11404WHV
Rating:
(0)
Q&A:
(0)
1" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom
$77.83 each
In Stock
In Stock
Get 62 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
PEX Crimp
Features: 
Rotating Flange

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
1" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. PEX end dimensions comply with ASTM F1807

Features:
  • Full Port Forged Dezincification Resistant Brass Uni-Flange Ball Valve
  • Detachable Rotating Flange
  • Adjustable Packing Gland
  • ASTM F1807 PEX x Rotating Flange
  • Includes Nuts & Bolts
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

1"

Features:

Rotating Flange

Material:

Brass

Connection Size:

1"

Connection Type:

PEX Crimp

Type:

Isolation Valve

Max Operating Pressure:

400 WOG

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy