Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free

Brand:
Webstone
SKU:
H-11403WHV
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom
$62.20 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
PEX Crimp
Features: 
Rotating Flange

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Crimp Isolator Ball Valve w/ Detachable Rotating Flange, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. PEX end dimensions comply with ASTM F1807

Features:
  • Full Port Forged Dezincification Resistant Brass Uni-Flange Ball Valve
  • Detachable Rotating Flange
  • Adjustable Packing Gland
  • ASTM F1807 PEX x Rotating Flange
  • Includes Nuts & Bolts
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Features:

Rotating Flange

Size:

3/4"

Material:

Brass

Connection Size:

3/4"

Connection Type:

PEX Crimp

Type:

Isolation Valve

Max Operating Pressure:

400 WOG

Lead Free:

Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The only flange to use for anything

quick easy, these flanges are good to go
Jr.
williamsport, pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy