Apply to be a TradeMaster!
Main product image of 1/2" Pex Crimp x 3/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Pex Crimp x 3/4" Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16803W-R
Rating:
(2)
Q&A:
(0)
1/2" Pex Crimp x 3/4" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.42 each
In Stock
In Stock
Get 213 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–

Forged DZR Brass Transition Fitting


Features:

  • 3/4 Press x 1/2 ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max

Specs

–
Size:

1/2" x 3/4"

PEX Size:

3/4"

1/2"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Application:

Plumbing

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" Press x PEX Adapter
SKU: 9035050PC
Nibco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product!

This product saves so much time, versus soldering.
Eric
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

Awesome product.
Nick
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy