Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)

Brand:
Webstone
SKU:
H-16842W
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.24 each
BOX UP & SAVE 5%
$310.08 box of 32
$9.69 each
In Stock
In Stock
Get 316 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass 90° Transition Elbow

Features:
  • 1/2 PRS x PEX LF BR 90 ELBOW
  • ASTM F1807 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

PEX Size:

1/2"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great quality product

This company sells the best products
Gooch
Stafford springs ct
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep at least 10 of these fittings in my stock always.

I use this product for plumbing in new shower diverters….great product.
Jedski
Sayreville, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Great service, SupplyHouse always has what I'm looking for. Extremely fast shipping
AndyL
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, extremely fast shipment

Seems sturdy, well made.
AndyL
Cape Cod
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy