The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 1" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1" PEX Crimp x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16804W-R
Rating:
(0)
Q&A:
(0)
3/4" x 1" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.12 each
In Stock
In Stock
Get 11 Wed, Aug 26
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

Forged DZR Brass Transition Fitting

Features:
  • 1 x 3/4 Press × ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max

Specs

Size:

3/4" x 1"

PEX Size:

3/4"

1"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Application:

Plumbing

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Pex Crimp x 3/4" Copper Press Brass Adapter (Lead Free)
SKU: H-16803W-R
Webstone

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy