Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener, For Use with Baseboard (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener, For Use with Baseboard (Lead Free)

Brand:
Webstone
SKU:
H-16823W
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener, For Use with Baseboard (Lead Free)
Magnifying glass
Hover image to zoom
$18.60 each
In Stock
In Stock
Get 38 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

Forged DZR Brass Transition Elbow, w/ 3/4" Copper Finned Tube Stiffener, For use with Baseboard Radiators

Product Features
  • Easily Transition Between Press and PEX on Baseboard Installations
  • Brass Stiffener Provides the Necessary Reinforcement for Creating Press Connections on Copper Finned Tubing
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI 61 & 372
  • NSF/ANSI 14

Specs

Application:

Heating

Plumbing

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: H-16803W
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Perfect for installing baseboards with pex
Buzz
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy