Shop Limited Time Deals
Main product image of 3/4" Gas Sediment Trap Kit
Magnifying glass
Hover image to zoom

3/4" Gas Sediment Trap Kit

Brand:
Webstone
SKU:
H-22443-24
Rating:
(2)
Q&A:
(0)
3/4" Gas Sediment Trap Kit
Magnifying glass
Hover image to zoom
H-22443-24 has been discontinued
Discontinued October 28, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line
Brand:
Webstone
SKU:H-22443-24-FP
(0)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"

Description

Gas Sediment Trap Kit Forged Brass Conventional Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line

The first integrated gas sediment trap
  • Results in cleaner looking, consistent quality, more professional installations
  • Eliminates repetitive field fabrication
  • Saves labor
  • Reduces leak paths
  • 3/4" connections for higher-BTU appliances

Specs

Connection Type:

FIP x FIP

Length (Inches):

24"

Size:

3/4"

ID:

3/4"

Type:

Corrugated

Coating:

Yellow Coated

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy another one but*

Installed and looked great everything went smooth at first. After coming back a few months later we thought we smelled gas. After inspective the tee had actually cracked and was leaking a fair amount of propane in an enclosed garage. Thankfully we caught it before there were any issues!
Jacob
Somerset pa
4 years ago
Was this review helpful to you?

Beautifully built

Hopefully holds up well in salt atmosphere
Hc
Tarpon springs
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?