Webstone H-41703T 3/4" Threaded Full Port Ball Valve w/ T-Handle
| Handle Style: | Wing |
|---|---|
| Lead Free: | Yes |
| Size: | 3/4" |
| Features: | Standard |
| Connection Method: | Threaded |
| Connection Type: | FNPT x FNPT |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Material: | Brass |
| Valve Construction: | 1 piece |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |