Shop Klein Tools Limited Time Promotion
Main product image of 1" Press Brass Magnetic Boiler Filter
Magnifying glass
Hover image to zoom

1" Press Brass Magnetic Boiler Filter

Brand:
Webstone
SKU:
H-78704
Rating:
(0)
Q&A:
(0)
1" Press Brass Magnetic Boiler Filter
Magnifying glass
Hover image to zoom
$184.48 each
In Stock
In Stock
Get 29 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press Connection

Description

–
1 PRS BR Magnetic Boiler Filter

Features:

  • 12000 Guass magnet
  • Diverter
  • G1 Union Connections
  • Integrated hose drain valve
  • Air vent, filter & service tool - 175 CWP / 250F MAX

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Material:

Brass

Connection Method:

Press

Connection Type:

Press x Press

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
SKU: H-81414HVKIT
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy