Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Crimp x Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" PEX Crimp x Press Full Port Brass Ball Valve, Lead Free

Brand:
Webstone
SKU:
H-80135W
Rating:
(0)
Q&A:
(0)
1-1/4" PEX Crimp x Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$85.51 each
In Stock
In Stock
Get 231 Wed, Oct 7 - Thu, Oct 8

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

1-1/4" Press x PEX Crimp Full Port Brass Ball Valve, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.

Features:
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Adjustable Packing Gland
  • Max Operating Pressure: 250 CWP
  • Lead Free
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

1-1/4"

Connection Type:

Press x PEX Crimp

Valve Construction:

1 piece

Handle Style:

Lever

Material:

Brass

Features:

Standard

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy