Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free

Brand:
Webstone
SKU:
H-80132W
Rating:
(3)
Q&A:
(0)
1/2" PEX Crimp x Copper Press Full Port Brass Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$20.45 each
BOX UP & SAVE 5%
$97.15 box of 5
$19.43 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
1/2" Press x PEX Crimp Full Port Brass Ball Valve, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.

Features:
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Adjustable Packing Gland
  • Max Operating Pressure: 250 CWP
  • Lead Free
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

1/2"

Connection Type:

Press x PEX Crimp

Valve Construction:

1 piece

Handle Style:

Lever

Material:

Brass

Max Operating Pressure:

250 CWP

Features:

Standard

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Handle Style
Material
Features
1/2"
Press x PEX Crimp
Lever
Brass
Standard
1/2"
Press x PEX Crimp
Lever
Brass
Standard
1/2"
Press x PEX Crimp
Lever
Brass
Standard

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Convenient Product

Works as expected
HRH
Johnstown, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

makes transition from copper to Pex in less than a minute,real time saver.
BostonPlumber
Boston ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver

Only 30 seconds to go from copper to Pex via my Milwaukee M12 and these great valves.
BostonPlumber
Boston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy