Apply to be a TradeMaster!
Main product image of 1" Pro-Pal Press Full Port T-Drain Ball Valve w/ Hi-Flow Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Pro-Pal Press Full Port T-Drain Ball Valve w/ Hi-Flow Hose Drain (Lead Free)

Brand:
Webstone
SKU:
H-80674W
Rating:
(2)
Q&A:
(0)
1" Pro-Pal Press Full Port T-Drain Ball Valve w/ Hi-Flow Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$50.51 each
In Stock
In Stock
Get 35 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: 80674W

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
  • Pro-Pal Union Ball Drain NA
  • Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain
  • Press
  • Max Operating Pressure: 250 CWP
  • ISO 9001

Specs

–
Handle Style:

Lever

Size:

1"

Material:

Brass

Connection Method:

Press

Connection Type:

Press x Press

Valve Construction:

1 piece

Pressure Rating:

250 psi

Features:

Hose Drain

Application:

Plumbing

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" x 1" x 1/2" ProPress Smart Connect Bronze Tee (Lead Free)
SKU: 79760
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The fittings, for the most part, are in good condition.

The fittings are, for the most part, in good condition...a few of the various fittings have dinks around the edges which need to be attended to before they will accept pipe without causing problems to the pipe. I am guessing the fittings were dropped during handling.
Sawdust20
Botkins, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely made

Casting looks great, seals were well seated, and the valve has a snug but smooth glide.
Lou
Asheville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy