Apply to be a TradeMaster!
Main product image of 3/4" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

3/4" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
H-81413HVKIT
Rating:
(2)
Q&A:
(0)
3/4" Press x Rotating Flange High Velocity Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$108.82 each
In Stock
In Stock
Get 105 Mon, Oct 5
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No

Description

–
Product Features
  • THE ISOLATOR W/ ROTATING FLANGE CIRCULATOR PUMP INSTALLATION KIT
  • Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI

Specs

–
Size:

3/4"

Features:

Rotating Flange

Connection Size:

3/4"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
SKU: 80613
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Work as they should. Would buy again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What would life be like without these?

I would not know, nor would I ever like to. No brainer, these are the best of the best. High quality, every time.
Phantom
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy