Apply to be a TradeMaster!
Main product image of CGI-25 - 35,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom

CGI-25 - 35,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)

SKU:
381-359-000
Rating:
(1)
Q&A:
(0)
CGI-25 - 35,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom
$2,742.09 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
Fuel Type: 
Natural Gas
BTU Input: 
48000
158000

This item replaces: 381-357-856, 381-357 856

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
35000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

Efficiency:

84%

System Type:

Hydronic (Water)

Vent Type:

Power Vent

Features:

EI/Spark Ignition

Width (Inches):

10"

Height (Inches):

28.375"

Vent Size:

4"

Water Connection:

3/4"

Gas Connection:

1/2"

BTU Input:

48000

BTU Output:

35000

DOE Rating:

41000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGI-25 PIN (S4)

Replacement Parts

SKU: 381-359-000

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
NUT HEX HEAD 7/16-14 ZP, 561-928-235
561-928-235
Weil-McLain
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Collector Hood and Transition Assembly
381-359-286
Sorry, we don't currently sell this item. Request This Item
Gasket, Inducer, 590-317-627
590-317-627
Weil-McLain
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Compact & Efficient

I am a remodeling contractor and had to replace a 40 y/o boiler in a small, 800 sf condo. The model CGi25 with induced draft fit the bill. It is a compact, mid-efficiency unit at a reasonable price. It comes fully kitted with the Taco pump, Tricador gauge and fittings. The sheetmetal cabinet is a little flimsey and I read reports about the neoprene seals leaking. However, the Weil-Mclain installation manual is very clear that any petroleum-based additives will void the warranty. Time will tell how it holds up. The delivery service used by Supply House was on time and the lift-gate truck made unloading to a dolly a real time saver.
RalphZ
New Haven, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy