Apply to be a TradeMaster!
Main product image of CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom

CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)

SKU:
381-359-002
Rating:
(3)
Q&A:
(3)
CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom
$3,057.30 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

This item replaces: 381-357-858

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
42000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent, Stainless Steel
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

Efficiency:

84%

Boiler Type:

Standard

Width (Inches):

10"

System Type:

Hydronic (Water)

Vent Type:

Power Vent

Stainless Steel

Height (Inches):

28.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

4"

Water Connection:

1"

Weight (lbs):

200 lbs

Gas Connection:

1/2"

BTU Input:

58000

DOE Rating:

49000

IBR Rating:

42000

BTU Output:

42000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGI-3 PIN (S4)

Replacement Parts

SKU: 381-359-002

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 9" Tie Rod w/o Nut, 560-234-500
560-234-500
Weil-McLain
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Part, SKU
n/a
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Collector Hood and Transition Assembly
381-359-286
Sorry, we don't currently sell this item. Request This Item
Supply Temperature Sensor, 381-356-589
381-356-589
Weil-McLain
(3)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I might buy this product again, not sure yet.

Heat 7200 sq ft of infloor heating system
none
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well packed and on time.

Appears to be a fine boiler. Have not fired it up yet. My last Weil-McLain lasted 29 years!
Mailman
Sturgeon Bay, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excelelnt

great Weil-McLain Quality great Pex service On time, well crated,
pete
lavallette, bj
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: how is it vented

Asked by randi 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Combustion air is drawn from the atmosphere, exhaust is power vented. Specific venting requirements can be found in the install instructions found here on our site : http://s3.pexsupply.com/product_files/381-357-858-Install.pdf

Was this review helpful to you?

Q: Wondering how many Square ft of living space will this unit deliver?

Asked by wesomedic 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The BTU requirement of any given space depends on more than just the square footage. Please use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) for more information.

Was this review helpful to you?

Q: pressure/temperature gauge

Asked by frank 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you are asking if this unit comes with the gauge, then yes, it does. If this was not your question, please contact our customer service department at 1-888-757-4774.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy