Apply to be a TradeMaster!
Main product image of CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)
Magnifying glass
Hover image to zoom

CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)

SKU:
381-359-016
Rating:
(3)
Q&A:
(3)
CGI-3 - 42,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-016 has been discontinued
Discontinued April 17, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Install Instructions

This item replaces: 381-357-906

Schematic Feature!
Replacement Parts

Suggested Alternative:
CGI-3 - 43,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 5 (LP Gas)
SKU:381-359-375
(0)
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
42000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent, Stainless Steel
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Propane

Efficiency:

84%

Water Connection:

1"

Gas Connection:

1/2"

System Type:

Hydronic (Water)

Vent Size:

4"

Width (Inches):

10"

Weight (lbs):

200 lbs

Vent Type:

Power Vent

Stainless Steel

Height (Inches):

28.375"

Depth (Inches):

23-1/4"

Features:

EI/Spark Ignition

Boiler Type:

Standard

BTU Input:

58000

DOE Rating:

49000

BTU Output:

42000

IBR Rating:

42000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGI-3 PIL (S4)

Replacement Parts

SKU: 381-359-016

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Replacement Part, SKU
460-003-017
Sorry, we don't currently sell this item. Request This Item
Collector hood assembly, 381-354-595
381-354-595
Weil-McLain
Inducer Fan Assembly Kit w/ Hardware for CGi S3 Boilers, 381-354-588
381-354-588
Weil-McLain
(1)
Product Image of no image
Replacement Section Assembly
321-114-360
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I might buy this product again, not sure yet.

Heat 7200 sq ft of infloor heating system
none
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well packed and on time.

Appears to be a fine boiler. Have not fired it up yet. My last Weil-McLain lasted 29 years!
Mailman
Sturgeon Bay, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excelelnt

great Weil-McLain Quality great Pex service On time, well crated,
pete
lavallette, bj
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: how is it vented

Asked by randi 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Combustion air is drawn from the atmosphere, exhaust is power vented. Specific venting requirements can be found in the install instructions found here on our site : http://s3.pexsupply.com/product_files/381-357-858-Install.pdf

Was this review helpful to you?

Q: Wondering how many Square ft of living space will this unit deliver?

Asked by wesomedic 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The BTU requirement of any given space depends on more than just the square footage. Please use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) for more information.

Was this review helpful to you?

Q: pressure/temperature gauge

Asked by frank 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you are asking if this unit comes with the gauge, then yes, it does. If this was not your question, please contact our customer service department at 1-888-757-4774.

Was this review helpful to you?