
| Fuel Type: | Propane |
|---|---|
| Efficiency: | 84% |
| Boiler Type: | Standard |
| Width (Inches): | 16" |
| System Type: | Hydronic (Water) |
| Vent Type: | Power Vent Stainless Steel |
| Height (Inches): | 28.375" |
| Features: | EI/Spark Ignition |
| Application: | Heating |
| Depth (Inches): | 23-1/4" |
| Vent Size: | 5" |
| Water Connection: | 1" |
| Gas Connection: | 1/2" |
| BTU Input: | 119000 |
| BTU Output: | 88000 |
| DOE Rating: | 102000 |
| IBR Rating: | 88000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |

Replacement Parts
SKU: 381-359-020
Brand: Weil-McLain



no its not, it needs to be minimum of 85% efficiency, the rebates we dont know about. thats all handled locally
Possibly, but it depends on the series of the unit.
We carry Z-Vent 4" stainless steel vent products.
You can use any of Weil-McLain's Gold Plus indirect water heaters with this unit.
The manufacturer does not offer this unit with a tankless coil.