Apply to be a TradeMaster!
Main product image of CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)

SKU:
381-359-072
Rating:
(7)
Q&A:
(2)
CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom
$2,828.72 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Boiler Type:

Standard

Vent Type:

Atmospheric

Type B Vent (Chimney)

Fuel Type:

Natural Gas

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

10"

Height (Inches):

52.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

4"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

67000

DOE Rating:

56000

IBR Rating:

48000

BTU Output:

48000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Width (Inches)
Height (Inches)
Features
Natural Gas
84%
10"
52.375"
EI/Spark Ignition
54,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
SKU: CBN075F-9
Natural Gas
84%
15-1/2"
29.5"
Atmospheric Vent
EI/Spark Ignition
Natural Gas
85%
12-3/4"
41"
EI/Spark Ignition

You May Also Need

Box

CGA-3 PIDN (S3)

Replacement Parts

SKU: 381-359-072

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 9" Tie Rod w/o Nut, 560-234-500
560-234-500
Weil-McLain
Product Image of no image
Radiation Plate
460-003-018
Sorry, we don't currently sell this item. Request This Item
Vent Damper Assembly, 4", 381-800-474
381-800-474
Weil-McLain
Wiring Harness for Auto Vent Damper Motor, 591-391-795
591-391-795
Weil-McLain
(4)
Product Image of no image
Replacement Section Assembly
321-114-360
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great Boiler

Great Boiler, however; you are taking chances, of getting a leaker. If you installed yourself, forget the warranty from the producer, so be aware of that. Better getting from a friend who is a plumber or your local plumbing supply house.
SkyB
Connecticut
3 years ago
Was this review helpful to you?

Great boiler

Easy set up plug and play
Wcharles
Babylon ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Boiler

Received 2 days sooner than promised. Exact replacement for existing except new control system. Good product.
WBen
Lexington, Ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy set up almost everything you need is there included
Rock
North Brunswick NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Supper fast shipping, I get this boiler for heat only the basement of my house but it's very efficient that I run a zone for my garage.
Chris M
Hartford, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with SupplyHouse.com

I was wary about ordering this online, but the service rep was very helpful, made things easy and answered all my questions. Shipping was fast and product was as promised, at a great price, too. I will definitely order from SupplyHouse again.
JAV
Saint Clair, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleasantly Surprised

The ordering process was crisp and easy..the delivery happened EXACTLY as they said and was ACTUALLY a day earlier..the product is a well know boiler and the pricing made it a great online introduction to PEXSupply.com
JAJRON
NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this boiler be jetted for LP gas?

Asked by Ger 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes this unit can be converted from NG to LP

Was this review helpful to you?

Q: What size Diaphragm expansion tank is recommenced for this unit if used with a Hydronic baseboard system? The reason I ask is it's rated at 51000 net so it's boarderline for the smaller tank but may need the larger tank.

Asked by Jeff 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We would recommend a #30 expansion tank (e.g. Amtrol part 102-1). 51,000 BTUs is on the borderline between a #15 and a #30 as you mentioned, but going up a size is the safe thing to do. The only harm in oversizing an expansion tank is the added equipment cost.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy