Apply to be a TradeMaster!
Main product image of 54,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

54,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)

Brand:
Lochinvar
SKU:
CBN075F-9
Rating:
(0)
Q&A:
(1)
54,000 BTU Output Two Stage Spark Ignition Solution Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$1,839.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
BTU Input: 
75000
75000
Fuel Type: 
Natural Gas

This item replaces: CBN075M-9

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Category I / B-VENT
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Capacity (Gallons)
0.8 Gallons
Product Highlight: Width (Inches)
15-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

NO ONE BRINGS IT ALL TOGETHER LIKE LOCHINVAR: Lochinvar is the industry leader that other leading companies call upon for the most advanced and efficient water heating products in the world. For that reason, Lochinvar is trusted to go beyond the call of duty to find a solution for every project, no matter the size. You will not find a water heating company that works harder or cares more.

THE RIGHT INVESTMENT: If you’re looking for a heating system for your new home, replacing an old boiler, or thinking about converting from expensive electric heat, Lochinvar’s Solution heating boiler is the right heating investment for you. You rarely think about heating your home, that is unless you can’t get warm enough, or your monthly heating bill just surpassed your house payment. A reliable and efficient heating system is the key to keeping your family comfortable when the weather turns cold. That’s why Lochinvar developed the Solution. This gas-fired boiler stands above any other boiler in it’s class in terms of comfort, quality, efficiency, flexibility and dependability.

BUILT FOR DEPENDABILITY Every Lochinvar boiler is designed, assembled and engineered in the USA. Built to commercial grade standards, the Solution boiler is better designed and better built. And every Solution boiler is quality checked throughout the manufacturing process, giving you a boiler built for dependability. When you select Solution, you get home heating that is economical, reliable, flexible, safe and dependable. And we back it all up with our exclusive 20-year Limited Warranty

COST SAVINGS HIGH EFFICIENCY: Often times old boilers operate as low as 50% efficiency. This means that 1/2 of your fuel dollars are wasted up the chimney. A Solution boiler, with an annual fuel utilization efficiency (AFUE) of up to 84%, can reduce your heating bills by over 30%. This means that the Solution boiler can actually pay for itself in just a few short years with the money the old system is wasting. If you are currently spending $2,000 each year to heat your home with your old inefficient boiler, your fuel savings could be as much as $800 per year by switching to the 84% efficient Solution boiler. Lochinvar’s Solution boiler makes heating your home with gas a smart investment that you’ll appreciate for years.

Features:
  • ASME Copper Finned Tube Heat Exchanger
  • Gasketless Heat Exchanger Design
  • Built-In Performance Loop
  • Vertical Water Connections
  • 24 Volt Control System
  • Self Diagnostic Ignition Control
  • Terminal Strip
  • Intermittent Electronic Ignition
  • Temperature Control
  • Outdoor Reset with Outdoor Sensor
  • Domestic Hot Water Prioritization
  • Gas Valve w/ Built-In Manual Shut-Off
  • 160 PSI Working Pressure
  • Pump Relay
  • Automatic Reset High Limit
  • ASME Pressure Relief Valve
  • Temperature & Pressure Gauge
  • Automatic Vent Damper
  • Built-In Draft Diverter
  • Stainless Steel Burners
  • Loch-Heat Ceramic Tile Combustion Chamber
  • CSA Design Certified for Installation on Combustible Floors
  • CSA Design Certified for Alcove Installation
  • 20 Year Limited Warranty on the Heat Exchanger (see warranty for details)
  • 2 Year Parts Warranty

Specs

–
Fuel Type:

Natural Gas

BTU Input:

75000

DOE Rating:

62000

IBR Rating:

54000

Capacity (Gallons):

0.8

Vent Size:

5"

Efficiency:

84%

Gas Connection:

1/2"

System Type:

Hydronic (Water)

Weight (lbs):

155 lbs

Width (Inches):

15-1/2"

Height (Inches):

29.5"

Features:

EI/Spark Ignition

Atmospheric Vent

Depth (Inches):

21-1/2"

Water Connection:

1-1/2"

Max Pressure (PSI):

160

Vent Type:

Atmospheric

Category I / B-VENT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Solution CBN075 (NG)

Replacement Parts

SKU: CBN075F-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Main Burner, 100233340
100233340
Lochinvar
(1)
24V .9" 3.5" WC 1/2" Gas Valve, 100208613
100208613
Lochinvar
Product Image of no image
V-Baffle
100290395
Sorry, we don't currently sell this item. Request This Item
Bypass Loop Pump, 100208413
100208413
Lochinvar
Product Image of no image
Insulation, Bottom
100145797
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Side Right
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Side Left
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front
100145778
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Back
100145779
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have Power Venter Kit KIT3103 for the Lochinvar CBN075M-9? Cost?

Asked by Dale 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can find that item on our site at the link below. http://www.pexsupply.com/Lochinvar-KIT3103-PVC-Vent-Kit-CB045-CB075

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy