Shop Klein Tools Limited Time Promotion
Main product image of CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)

SKU:
381-359-074
Rating:
(24)
Q&A:
(5)
CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom
$3,663.07 each
In Stock
In Stock
Get 4 Thu, Oct 15 - Mon, Oct 19

Lift Gate

–
This product weighs 240 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
73000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
13" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Vent Type:

Atmospheric

Type B Vent (Chimney)

Application:

Heating

Boiler Type:

Standard

Fuel Type:

Natural Gas

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

13"

Height (Inches):

54.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

5"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

100000

DOE Rating:

85000

BTU Output:

73000

IBR Rating:

73000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Vent Type
Boiler Type
Fuel Type
Efficiency
System Type
Atmospheric
Type B Vent (Chimney)
Standard
Natural Gas
84%
Hydronic (Water)
Atmospheric
High Efficiency
Natural Gas
85%
Hydronic (Water)

You May Also Need

Box

CGA-4 PIDN (S3)

Replacement Parts

SKU: 381-359-074

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Section Assembly
321-114-361
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.42 out of 24 reviews
91% would recommend this product
4.42
out of 24 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
4%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So far its been great!

Its only been a week or so, but it seems to be great. I love the Economy Adjust mechanism as it is something that I hated was missing from our old boiler. If you are not familiar with the economy adjust, it allows the hot water in the system to circulate first to see if it meets the demand for heat before the boiler fires. Some may dislike all the safety checks involved in a boiler like this but after our old oil boiler back fired 3 times it certainly gives me peace of mind knowing that it will shut itself down if any issue occurs.
VS

Most Liked Negative Review

Most heat it produced was from my temper

It did not in 10 years work for a year without minimally 1 or two repairs. I purchased this unit at least 2 times over. Now it needs a new gas valve--I do not have the money for this years repair. Even if I do the work myself.
Showing 1-10 of 24 reviews

Only worked 2 years needed Repair

After 2 years the temperature sensor failed. I was told that some of these had a very high failure rate, mine was replaced with the latest model of temperature sensor lets hope it lasts longer, Lucky it was still under warranty. It failed during summer.
User
Chicagoland Area
2 months ago
Was this review helpful to you?

I would buy again.

This was purchased to replace a similar older unit. Installation was pretty easy. This has a more user friendly design. Unit came in slightly damaged. I was able to straighten the bent partsn and Supply House refunded a discount. I appreciate that. Unit works well...not winter yet, but expert it to be fine.
Erik
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would by this again!

I have installed my new boiler but have not used it yet. The service and help from SupplyHouse is the very best a person can get. I have bought others products in the past and have been very satisfied. The people I speak with on the phone are all very knowledgeable and helpful.
DIY Guy
Fort Dodge, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1.5 Years Leaks

I read many things online about the heat exchanger leaking but thought with all these positve review, it wouldn't happen to me. It did. Plus, I have many times smelt gas and my gas sniffer also detects a leak. JUNK!!!
Bill W.
Philadelphia, PA
4 years ago
Was this review helpful to you?

Good purchase, no hassles

The boiler is a good, quality product. Fair price. Shipping was excellent, no damage whatsoever. Delivery Co. had a lift bed and got it to my driveway and I took it from there. Delivery was delayed a couple days for them to schedule. The boiler is excellent except the pressure gauge is defective and reading about 14 at no pressure. Not sure if I should make a claim.
DC
Buffalo, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOOK NO FURTHER

great company A++ fast shipping excellent customer service THIS COMPANY IS OUTSTANDING
honest John
Buffalo NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Very quiet and efficient. No issues.
Ryan
Maple Park, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this boiler!

Shipping was fast, and it came with everything to install it with which made the installation easy.
Purk
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Weil Mclain CGA-4 77K BTU Boiler

Product shipped and received within the week ordered and installed with no issues. I would highly recommend this product and company. Very east to deal with
14Gumby
Eagle River, WIS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CGA-4 Gas Boiler

The boiler arrived in a few days after ordering. The shipping was free and delivered well packaged and placed in the driveway. Nice service. The comes with the damper, taco circulator and some black iron pipe for drain. Overall good value and delivery service.
roro
East Islip, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can you directly control the temperature of the water?

Asked by jordan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The temperature of the water is controlled by the aquastat on the unit

Was this review helpful to you?

Q: Can this model be converted to Propane with an orifice kit?

Asked by The Shark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

It looks like Weil McLain lists part number 510-811-362 as the NG to LP conversion kit for this boiler. Below is a link where you can find this kit on our website: http://www.supplyhouse.com/Weil-Mclain-381-357-804-CGA-4-77000-BTU-Output-Boiler-Spark-Ignition-Nat-Gas

Was this review helpful to you?

Q: Is this product available with manual ignition ?

Asked by Gene 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this product is available only with the electronic ignition system.

Was this review helpful to you?

Q: Is it "Energy star " rated or on the same line ?

Asked by PJA 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this boiler is not Energy Star rated. Here is a similar sized example wall mounted Weil-Mclain boiler with Energy Star ratings: http://www.supplyhouse.com/Weil-Mclain-383-700-004-WM97-110-CT-88000-BTU-Output-Wall-Mounted-Boiler-NG-or-LP

Was this review helpful to you?

Q: :I'm at 4.800 feet elevation. Is this the correct model?

Asked by bri 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 381-357-816 is the same boiler configured for operation at altitudes ranging from 4,500 to 7,000 feet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy