Apply to be a TradeMaster!
Main product image of CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)

SKU:
381-359-088
Rating:
(2)
Q&A:
(2)
CGA-4 - 73,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-088 has been discontinued
Discontinued September 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
CGA-4 - 73,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 4 (LP Gas)
SKU:381-359-320
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
73000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
13" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Vent Type:

Atmospheric

Type B Vent (Chimney)

Fuel Type:

Propane

Boiler Type:

Standard

Efficiency:

84%

Width (Inches):

13"

System Type:

Hydronic (Water)

Height (Inches):

54.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

5"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

100000

DOE Rating:

85000

IBR Rating:

73000

BTU Output:

73000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGA-4 PIDL (S3)

Replacement Parts

SKU: 381-359-088

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Section Assembly
321-114-361
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Highly recommend this Boiler....

Easy installation, no problems on start up, quiet, works great! Very happy with Boiler and Supplyhouse. Not one complaint!!!!
Rod
Medina, Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great furnace

easy installation, quite, space saver, very efficient!
Juno
Mountain Iron, MN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: where can I find the serial number on this unit? We just recently had one installed.

Asked by lisa 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The serial number should be located on the unit's name plate. The plate is usually located on the side of the frame

Was this review helpful to you?

Q: what pump comes with this unit

Asked by jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler comes with a Taco 007 circulator pump.

Was this review helpful to you?