Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-6 - 117,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Water Connection: | 1-1/4" |
|---|---|
| Vent Type: | Power Vent Type B Vent (Chimney) |
| BTU Input: | 158000 |
| Features: | 007 Circulator |
| Boiler Type: | Standard |
| BTU Output: | 117000 |
| System Type: | Hydronic (Water) |
| Max Altitude (Feet): | 9000 |
| Width (Inches): | 19" |
| Depth (Inches): | 23-1/4" |
| Efficiency: | 84% |
| Fuel Type: | Natural Gas |
| Height (Inches): | 23-3/8" |
| Gas Connection: | 1/2" |
| DOE Rating: | 135000 |
| IBR Rating: | 117000 |
| Vent Size: | 3" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Product Type: | Boiler |
| Ignition Type: | Spark Ignition |