Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-3 - 43,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Boiler Type: | Standard |
|---|---|
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| Height (Inches): | 23-3/8" |
| Max Altitude (Feet): | 9000 |
| Width (Inches): | 10" |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| BTU Input: | 58000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| IBR Rating: | 43000 |
| Efficiency: | 84% |
| DOE Rating: | 49000 |
| Water Connection: | 1" |
| Depth (Inches): | 23-1/4" |
| Fuel Type: | Natural Gas |
| BTU Output: | 43000 |
| Gas Connection: | 1/2" |
| Features: | 007e Circulator |
| Product Type: | Boiler |
| Ignition Type: | Spark Ignition |